12X6X8 R4 INSL REG BX W/FLG

Part #SHMFIBR512UXP  |  Manufacturer Part #6411268

Type:

M500H16
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Duct Size: 12 in x 6 in x 8 in

Length: 12 in

Material: Steel

Type: M500H16

Width: 6 in