12 x 8 in. Flanged 312 psi 304 and 316 Stainless Steel Tapping Sleeve

You last purchased this on
 
Powerseal Pipeline Products

Model 3490AS 12 x 8 in. Flanged 312 psi 304 and 316 Stainless Steel Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3490AS 12 x 8 in. Flanged 312 psi 304 and 316 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #P349012X080ASWR
  • Item #7992823
  • Manufacturer Part #349012X080AS-WR
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Built in range allows reduction of inventory
  • Drop in track head bolts with stainless steel nuts allow assembly in either direction
  • The complete tapping sleeve is constructed of 304 or 316 stainless steel (unless optional carbon steel flange fitting is ordered) and shall be passivated so as to return the welded stainless steel to its original corrosion resistant state
  • Can be custom built for any pipe OD within limits
  • The branch shall be a minimum of 3/8 in. larger diameter than nominal to allow the use of a full size cutter
  • Stainless steel and carbon steel outlets available
  • 360° complete full circle mat o-ring gasket provides protection against leaks beyond o-ring seal
  • Available in nevergall
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI B2.1, ANSI C111
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000, ASTM D-6778
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-115
Collection:
Model 3490AS
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
12 in
Fitting Type:
Tapping Sleeve
IAPMO Listed -:
Yes
Material:
Plastic, Rubber, Stainless Steel
Material Type:
18-8, 304, 316, Delrin®, NBR, SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
312 psi
Range (in):
13.00 in - 13.40 in
Tap Size:
8 in