13-1/2 ft. x 8 in. Flanged Epoxy Lined Ductile Iron Pipe

Part #DFFPELX136  |  Item #7226940  |  Manufacturer Part #DFFPELX136

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 13-1/2 ft

Material: Ductile Iron

Pipe Lining: Epoxy

Pipe Tubing Size: 8 in