13 in x 24-1/2 in x 24 in Plenum Box
13 in x 24-1/2 in x 24 in Plenum Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Button-lock seam with slide in cap
- Galvanized steel
- Standard 4 sides, 1 cap, and x-broke
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 24 in
- Length:
- 24-1/2 in
- Material:
- Steel
- Size:
- 13 in x 24-1/2 in x 24 in
- Vent Duct Shape:
- Rectangular
- Width:
- 13 in