• Cart

DESCRIPTION

13/16 in. Male Aerator

K41056

Color Finish

 

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Type
Metering
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY