1/3HP 115V STD VENT BLWR

Part #A9504  |  Item #5091111  |  Manufacturer Part #9504

Call for Pricing EACH

Type:

A9504
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with tough polyethylene housing, metal safeguards and a steel fan for durability
  • Two 8 in ports offer positive ventilation or fume extraction and the metal base with feet offers greater stability
  • The electric motor is cage-enclosed for protection
  • Comes with an on/off switch and built-in carry handle for increased portability
  • Ducting sold separately

Documents

Specifications

AMP: 3.6

CFM: 1066

CSA Certified: CSA C22.2 No. 113

Coating: Plastic

Color Finish: Safety Orange

Color Finish Category: Oranges

Cord Length: 6 ft

Diameter: 8 in

Height: 20 in

Horsepower: 1/3 hp

Length: 16-1/2 in

Material: [Plastic, Metal, Steel]

Material Type: Polyethylene

RPM: 1725

Size: 8 in

Type: A9504

UL Listed: Yes

Volts: 115V

Weight: 38

Width: 18-1/2 in