14-1/2 in. Duct Tee

Part #SHMT26NCX  |  Manufacturer Part #271826NC

Length:

14-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Gauge: 26

Height: 11 in

Inside Diameter: 8 in

Inside Diameter 2: 8 in

Inside Diameter 3: 8 in

Length: 14-1/2 in

Material: Galvanized Steel

With Crimp: No