14 in-1/2 x 14-1/2 in x 14 in Duct Square-To-Round
14 in-1/2 x 14-1/2 in x 14 in Duct Square-To-Round
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Square to round boot
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Duct Size:
- 14 in-1/2 x 14-1/2 in x 14 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Square to Round
- Width:
- 14 in