14 in. 150# Grade B Flange Bolt Set
14 in. 150# Grade B Flange Bolt Set
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307 Grade B
- Clean Bagged:
- No
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Kit
- Grade:
- B
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Flange Bolt Set