14 in. 21.5W 4000K Saturn LED Fixture in Brushed Nickel

Part #CEV1414LEDBN  |  Item #7239355  |  Manufacturer Part #EV1414LED-BN

$91.56 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Maintenance-free operating life of 11 years, at 12 hours per day
  • Limited 3 year warranty

Green

Documents

Specifications

Bulb Type: Integrated LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 4000

Diameter: 14 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Acrylic

Green: [Yes, Energy Star]

Height: 3-7/8 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lumens: 1414

Material: Acrylic

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 21.5