14 in. 28 ga 90 Degree Duct Elbow
Part #SHMA928SB14 | Item #4113616 | Manufacturer Part #RX531428SB
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adjustable elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 14 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 14 in
Elbow Degree: 90
Gauge: 28
Material: Galvanized Steel
Type: SHMYS1212X