14 in. PVC Schedule 80 Blind Flange
14 in. PVC Schedule 80 Blind Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Max Pressure at 50 PSI @ 73°F
- Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics
- Xirtec PVC Schedule 80 Flange Blind
- Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect
- Field-installed auxiliary electric heater kits provide exact heat for indoor comfort
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
- Application:
- Wastewater, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Blind Flange
- Flange Type:
- Blind
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 50 psi
- Schedule Class:
- 80
- Type:
- P80BF14