1/4 in. Brass Flare Cap
1/4 in. Brass Flare Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 1/4 in. O.D. Tube
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Solid brass body
- Rough brass finish
- Resists mechanical pullout
- Machined body provides strength, durability and long-lasting performance
- Recommended for higher pressures than those covered by compression fittings
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines
- Not for use in potable water applications
Specifications
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connections:
- Flare
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Product Type:
- Cap
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.0167 lb
- Width:
- 63/100 in