1/4 in. Copper 90° Street Elbow (Clean & Bagged, 3/8 in. OD)

You last purchased this on
 

1/4 in. Copper 90° Street Elbow (Clean & Bagged, 3/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Copper 90° Street Elbow (Clean & Bagged, 3/8 in. OD)

  • Fast #
  • Part #CBCS9B
  • Item #441196
  • Manufacturer Part #9059000CB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
3/8 in
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Elbow
Material:
Wrot Copper
NSF:
NSF 61-G, NSF 14
NSF Certified:
Yes