1/4 in. Cold Control Thermostat
1/4 in. Cold Control Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Classroom
- Brand Model Compatibility:
- Halsey Taylor Water Coolers
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Connection:
- NPSM
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Thermostat
- Side Spray:
- No
- Spout Height:
- 13 in
- Spout Reach:
- 10 in
- Spout Type:
- High Arc
- Style:
- Contemporary
- Width:
- 24/25 in