1/4 in. Compression Brass Sleeve
1/4 in. Compression Brass Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Sleeve
- Material:
- Brass