1/4 in. Copper Clean and Bagged Union
Part #CBCUB | Item #440421 | Manufacturer Part #9256200CB
$27.23
EACH
(Pricing is for 1/4 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Dezincification resistant
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASTM Specifications: ASTM B-75
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Copper
End Connection 2: Copper
End Connections: Copper
FM Approved: No
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Copper
NSF Certified: No