14 in. Duct Round Takeoff Galvanized Steel in Round Duct
Part #SHMCDBDR814 | Item #3697789 | Manufacturer Part #892-14D
Call for Pricing
EACH
Diameter:
Product Details
- Manufacturer may vary based on your location
Specifications
Diameter: 14 in
Duct Shape: Round
Gauge: 30
Material: Galvanized Steel
R value: R8