14 in. Flange Bolt Kit
Part #BP150A307BZN14 | Item #4065525 | Manufacturer Part #100C450HHB/100CHHN
Call for Pricing
Length:
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM A-307B
Clean Bagged: No
Grade: B
Length: 14 in
Material: Zinc
Pressure Class: 150#
Product Type: Flange Bolt Set