1/4 in. FNPT Brass Cap

Part #BRLFCAPB  |  Item #3879710  |  Manufacturer Part #NL116-04

$8.70 EACH
(Pricing is for 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #BRLFCAPA | Item #3879707 | Mfr. Part #NL116-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #BRLFCAPB | Item #3879710 | Mfr. Part #NL116-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #BRLFCAPC | Item #3879715 | Mfr. Part #NL116-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #BRLFCAPD | Item #3879720 | Mfr. Part #NL116-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BRLFCAPF | Item #3879725 | Mfr. Part #NL116-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.94 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #BRLFCAPG | Item #3879730 | Mfr. Part #NL116-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.06 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BRLFCAPH | Item #3879737 | Mfr. Part #NL116-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.98 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BRLFCAPJ | Item #3879745 | Mfr. Part #NL116-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.93 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BRLFCAPK | Item #3879749 | Mfr. Part #NL116-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.72 /EACH

    Added to your cart. View Cart

Product Details

  • Material: brass
  • Threaded
  • Import

Lead Law Compliant

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Cap

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Origin: Global

Pressure Class: 125#

Type: BRLFCAPB