1/4 in. FPT Straight Kynar® Compression Elbow

You last purchased this on
 
Jaco

1/4 in. FPT Straight Kynar® Compression Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaco

1/4 in. FPT Straight Kynar® Compression Elbow

  • Fast #
  • Part #J4544KPG
  • Item #5120682
  • Manufacturer Part #45-4-4-K-PG
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • Chemically resistant against highly corrosive fluids
  • For use with strong oxidants and acids
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Off White
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
275
Minimum Temperature:
-80
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
220 psi, 5900 psi