14 in. Galvanized Steel Saddle in Round Duct

You last purchased this on
 

14 in. Galvanized Steel Saddle in Round Duct

This product requires certification to purchase.
You last purchased this on
 

14 in. Galvanized Steel Saddle in Round Duct

  • Fast #
  • Part #SHMST42614
  • Item #4040921
  • Manufacturer Part #5303.14-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
14 in
Gauge (metal):
26 ga
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round