14 in Heavy Duty Concrete/Masonry Blade

You last purchased this on
 
Cutter Diamond Products

14 in Heavy Duty Concrete/Masonry Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

14 in Heavy Duty Concrete/Masonry Blade

  • Fast #
  • Part #CHH514125
  • Item #7282205
  • Manufacturer Part #HH514125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Very Good Blade Life
  • Heavy Duty Blade
  • Dry/Wet Use
  • Diamond Blade
  • Requires Certification

Specifications

Application:
Concrete, Masonry, Pavers
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Diameter:
14 in
Height:
15 mm
Number of Blades:
1
RPM:
5400
Size:
14 in x 1/8 in x 1/20 mm