14 in. IPS Fabricated Straight SDR 11 HDPE Water Stop Wall Anchor
Part #PEI11FANCR14 | Item #3405227
$459.54
EACH
(Pricing is for 14 in)
Fitting Sizes:
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Fitting Size 1: 14 in
Fitting Size 2: 14 in
Fitting Sizes: 14 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Pressure Class: 200#
Schedule Class: SDR 11