14 in. Mechanical Joint Ductile Iron C153 Short Body 90 Degree Bend

You last purchased this on
 
Tyler Union

14 in. Mechanical Joint Ductile Iron C153 Short Body 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

14 in. Mechanical Joint Ductile Iron C153 Short Body 90 Degree Bend

  • Fast #
  • Part #MJEL9LA14
  • Item #1630481
  • Manufacturer Part #670610032649
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fusion bonded epoxy coated
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
Elbow Degree:
90 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Fusion Bonded Epoxy