14 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Adapter (Less Accessories)
14 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Adapter (Less Accessories)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Flange
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No