1/4 in. MNPT Brass Square Head Solid Plug
1/4 in. MNPT Brass Square Head Solid Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material Type: Barstock
- 125#
- Material: brass
- Domestic
- Threaded
Documents
Specifications
- ANSI:
- ANSI B-16.14, ANSI B-15.15, ANSI B-16.18, ANSI B-1.20.1
- ASME:
- ASME B-16.14, ASME B-15.15, ASME B-16.18, ASME B-1.20.1
- ASTM:
- ASTM 584-06A
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Square Head, Solid Plug
- Height:
- 20/29 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Temperature Range:
- -20 to 400 deg F
- Weight:
- 0.04 lb