1/4 in. MNPT x FNPT 90 Degree Brass Street Elbow

You last purchased this on
 

1/4 in. MNPT x FNPT 90 Degree Brass Street Elbow

This product requires certification to purchase.
You last purchased this on
 

1/4 in. MNPT x FNPT 90 Degree Brass Street Elbow

  • Fast #
  • Part #BRLFS9B
  • Item #3879826
  • Manufacturer Part #NL103-04
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Elbow Type: Street
  • 125#
  • Material: brass
  • Domestic
  • Threaded
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
ASME:
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM:
ASTM B-584-06A
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Street Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 Deg F