1/4 in. MPT x FPT 150# Galvanized 90 Degree Malleable Iron Street Elbow
1/4 in. MPT x FPT 150# Galvanized 90 Degree Malleable Iron Street Elbow
Package Quantity Info:
EA: 1 IP: 35 CA: 420 PT: 20160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Import
- Threaded
- Rating: 150#
- Elbow Type: Street
Specifications
- ANSI:
- ANSI B16.14, ANSI B16.3
- ASME:
- ASME B16.14, ASME B16.3
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection, Residential
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Street Elbow
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 347 Deg F
- UL Listed:
- Yes