1/4 in. PEX Lavatory Riser

You last purchased this on
 
Viega North America

PureFlow® 1/4 in. PEX Lavatory Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega North America

PureFlow® 1/4 in. PEX Lavatory Riser

  • Fast #
  • Part #V58130
  • Item #1835106
  • Manufacturer Part #58130
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification

Specifications

ASME:
ASME A112.18.6
Application:
Commercial, Residential
Brand Model Compatibility:
Viega® V5085
Collection:
PureFlow®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MIPS
End Connection 2:
OD Tube
End Connections:
MIPS x OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
30 in
Material:
Plastic
Material Type:
PEX
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/4 in
Product Type:
Riser
Rigid:
No
Size:
1/4 in x 30 in
Type:
V58130
UL Listed:
No
Water Supply Connector Type:
Sink
Weight:
0.068 lb