14 in. Plain End Schedule 10 304L Stainless Steel 45 Degree Elbow
14 in. Plain End Schedule 10 304L Stainless Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic product
- Pickled and passivated
- Corrosion resistant
Specifications
- ASTM:
- ASTM A-774
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10S