14 in. Sch. 10S SS 304L A312 Welded Pipe
14 in. Sch. 10S SS 304L A312 Welded Pipe
Package Quantity Info:
FT: 1 ST: 21 BD: 21 LF: 21-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- Application:
- Residential
- Diameter - Outside:
- 14 in
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 60 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 14 in
- Schedule Class:
- 10S
- UL Listed:
- No
- Wall Thickness:
- 0.188 in
- Weight:
- 27.99 lb