1/4 x 21 in. Beveled Schedule 80 Domestic Black Carbon Steel Pipe in Blue
1/4 x 21 in. Beveled Schedule 80 Domestic Black Carbon Steel Pipe in Blue
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- Color Finish Name:
- Blue
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- Schedule Class:
- 80