14 in. Stem Extension
14 in. Stem Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth of Trench:
- 14 in
- FM Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension
- UL Listed:
- No