1/4 in. Sweat x MNPT Bronze Union

You last purchased this on
 

1/4 in. Sweat x MNPT Bronze Union

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Sweat x MNPT Bronze Union

  • Fast #
  • Part #CCMUB
  • Item #379362
  • Manufacturer Part #B260000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Sweat x Male
  • Cast copper
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Documents


Specifications

ASME:
ASME B-16.18
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze