14 x 14 x 14 x 24 in. Duct Tee (Less Crimp)
14 x 14 x 14 x 24 in. Duct Tee (Less Crimp)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter - Inside 1:
- 14 in
- Gauge (metal):
- 26 ga
- Height:
- 19 in
- Length:
- 24 in
- Material:
- Steel
- With Crimp:
- No