1/4 in. Threaded 150# 316 Stainless Steel Union

You last purchased this on
 

1/4 in. Threaded 150# 316 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #DS6TUSP114B
  • Item #79758
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
150#