1/4 in. Threaded 150# Black Malleable Iron Plug

Part #IBPB  |  Item #190882  |  Manufacturer Part #ZMBPL01

$2.20 EACH
(Pricing is for 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBPA | Item #190881 | Mfr. Part #ZMBPL00

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.20 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBPB | Item #190882 | Mfr. Part #ZMBPL01

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.20 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBPC | Item #190883 | Mfr. Part #ZMBPL02

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.20 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBPD | Item #190884 | Mfr. Part #ZMBPL03S

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.32 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBPF | Item #190885 | Mfr. Part #ZMBPL04

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.34 /EACH

    Added to your cart. View Cart

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Plug

Length: 22/25 in

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Size: 1/4 in

Type: IBPB