1/4 in. Threaded 3000# Global 316L Stainless Steel Union

You last purchased this on
 

1/4 in. Threaded 3000# Global 316L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Threaded 3000# Global 316L Stainless Steel Union

  • Fast #
  • Part #IS6L3TUB
  • Item #1337614
  • Manufacturer Part #IS6L3TUB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
1-31/50 in
MSS:
MSS SP-83
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
UL Listed:
No