14 in. Weldneck 150# Carbon Steel Standard Raised Face Flange
14 in. Weldneck 150# Carbon Steel Standard Raised Face Flange
Package Quantity Info:
EA: 1 PT: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME SA-216-WCB
- ASTM:
- ASTM A-216-WCB
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Flange
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Schedule Class:
- 40