1/4 in. x 100 ft. Soft Copper Refrigerator Coil
1/4 in. x 100 ft. Soft Copper Refrigerator Coil
Package Quantity Info:
RL: 1 IP: 1 CA: 1 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NSF Approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- Refrigeration coil
- UL Rated to 700 PSI (select sizes)
- For use in HVACR and mechanical applications
Documents
Specifications
- ASTM:
- ASTM B-280
- Application:
- HVAC, Mechanical
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 1/8 in
- Diameter - Outside:
- 1/4 in
- Length:
- 100 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.03 in