1/4 in. x 100 ft. Type L Coil Soft Copper Tube

You last purchased this on
 

1/4 in. x 100 ft. Type L Coil Soft Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1/4 in. x 100 ft. Type L Coil Soft Copper Tube

  • Fast #
  • Part #LSOFTB100
  • Item #225873
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-88, ASTM B-306, ASTM B280, ASTM B819
Application:
Plumbing, Mechanical, DWV, Potable Water
Coating:
Polyethylene
Copper Tubing Temper:
Soft
Diameter - Outside:
3/8 in
FM Approved:
No
Length:
100 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/4 in
Product Type:
Type L
Wall Thickness:
0.030 in