14 in. x 12 in. x 6 in. 28 ga Galvanized Steel Splitter Wye

Part #SHMYSP281412U  |  Item #4040518  |  Manufacturer Part #5133.141206-28

Call for Pricing EACH

Inside Diameter 3:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 28

Inside Diameter: 14 in

Inside Diameter 2: 12 in

Inside Diameter 3: 6 in

Material: Galvanized Steel