14 in. x 12 in. x 8 in. 28 ga Galvanized Steel Splitter Wye

Part #SHMYSP281412X  |  Item #4040560  |  Manufacturer Part #5133.141208-28

Call for Pricing EACH

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 28

Inside Diameter: 14 in

Inside Diameter 2: 12 in

Inside Diameter 3: 8 in

Material: Galvanized Steel