This product requires certification to purchase.

1/4 in. x 3/8 in. x 3/8 in. 30 ft. Mini-Split Line Set

Streamline®

1/4 in. x 3/8 in. x 3/8 in. 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M40680300B6
  • Item #2337868
  • Manufacturer Part #40680300B6
4.4 out of 5 Customer Rating
Brand image
Streamline®

1/4 in. x 3/8 in. x 3/8 in. 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M40680300B6
  • Item #2337868
  • Manufacturer Part #40680300B6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14 Pallet: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Louisville, KY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
3/8 in
Length:
30 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
3/8 in
UL Listed:
UL 700
UPC:
685768294962