14 in x 8 in x 9 in Duct Square-To-Round

Part #SHMFIBR514XYP  |  Manufacturer Part #641R61489

Duct Size:

14 in x 8 in x 9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 9 in

Duct Size: 14 in x 8 in x 9 in

Length: 14 in

Material: Steel

Width: 8 in