1/4 MPT .025-.25 GPM INLINE FLWMTR
1/4 MPT .025-.25 GPM INLINE FLWMTR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Annealed for added strength and chemical resistance
- Acceptable for outdoor installations (acceptable in direct sunlight)
- Durable, highly polished, one piece meter body
- 316 stainless, PTFE or Hastelloy floats and float guides
- Direct reading permanent scale
- White back reflector for easy reading
- Optional adjustable flow control: needle-type adjustment valve
- Bulkhead nuts attach directly to inside panel
Specifications
- Case Material:
- Acrylic
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 0.25 gpm
- Material:
- Plastic, Stainless Steel, Rubber
- Material Type:
- Acrylic, Polypropylene, 316 SS, Viton®
- Pressure - Maximum:
- 250 psi
- Product Type:
- Flow Meter
- Type:
- BF55250L