1/4 x 1-1/2 x 12 in. 304 Stainless Steel Flat Bar

Part #S4FBBJ12

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 12 in

Material: Stainless Steel

Material Type: 304

Thickness: 0.25 in

Width: 1-1/2 in