1/4 in. x 10-1/2 ft. Beveled Domestic Black Carbon Steel Lance Pipe
1/4 in. x 10-1/2 ft. Beveled Domestic Black Carbon Steel Lance Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in