14 x 10 in. IPS 200# Concentric DR 11 HDPE Fabricated Reducer

Part #PEI11FCR1410  |  Item #3808561

$254.19 EACH
(Pricing is for 14 in x 10 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 6 in

    Part #PEI11FCR10U | Item #1756746

    Call for Pricing
    Call for Pricing
    Call us for price
    $151.18 /EACH

    Added to your cart. View Cart
  • 10 in x 8 in

    Part #PEI11FCR10X | Item #1756513

    Call for Pricing
    Call for Pricing
    Call us for price
    $130.98 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #PEI11FCR12U | Item #1756612

    Call for Pricing
    Call for Pricing
    Call us for price
    $281.27 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in x 10 in

    Part #PEI11FCR1410 | Item #3808561

    Call for Pricing
    Call for Pricing
    Call us for price
    $254.19 /EACH

    Added to your cart. View Cart
  • 14 in x 12 in

    Part #PEI11FCR1412 | Item #3804203

    Call for Pricing
    Call for Pricing
    Call us for price
    $175.32 /EACH

    Added to your cart. View Cart
  • 16 in x 12 in

    Part #PEI11FCR1612 | Item #1756750

    Call for Pricing
    Call for Pricing
    Call us for price
    $457.09 /EACH

    Added to your cart. View Cart
  • 16 in x 14 in

    Part #PEI11FCR1614 | Item #1756738

    Call for Pricing
    Call for Pricing
    Call us for price
    $225.42 /EACH

    Added to your cart. View Cart
  • 18 in x 14 in

    Part #PEI11FCR1814 | Item #3808562

    Call for Pricing
    Call for Pricing
    Call us for price
    $559.36 /EACH

    Added to your cart. View Cart
  • 18 in x 16 in

    Part #PEI11FCR1816 | Item #1756658

    Call for Pricing
    Call for Pricing
    Call us for price
    $319.07 /EACH

    Added to your cart. View Cart
  • 20 in x 16 in

    Part #PEI11FCR2016 | Item #4319516

    Call for Pricing
    Call for Pricing
    Call us for price
    $673.77 /EACH

    Added to your cart. View Cart
  • 20 in x 18 in

    Part #PEI11FCR2018 | Item #3291202

    Call for Pricing
    Call for Pricing
    Call us for price
    $509.47 /EACH

    Added to your cart. View Cart
  • 24 in x 18 in

    Part #PEI11FCR2418 | Item #3405133

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 20 in

    Part #PEI11FCR2420 | Item #3808599

    Call for Pricing
    Call for Pricing
    Call us for price
    $889.90 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 28 in x 24 in

    Part #PEI11FCR2824 | Item #1756743

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,854.81 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in x 24 in

    Part #PEI11FCR3024 | Item #3405300

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Potable Water

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 10 in

Fitting Sizes: 14 in x 10 in

Fitting Type: [Reducing, Concentric]

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 200#

Schedule Class: SDR 11